Shop All Carbide End Mills
Copperhead
Endmill, 3 FL, 5
Mfr # 62205
Zoro # G1700328
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63 mm
- Number of Flutes 3
- Length of Cut 13 mm
- End Mill Material Carbide
- Milling Dia. 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 62205
- Zoro # G1700328
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 63 mm |
Length of Cut | 13 mm |
Milling Dia. | 5 mm |
Shank Dia. | 5 mm |
Corner Radius | 0.15 mm |
Details
Number of Flutes | 3 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,3 FL,5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Crow Bar, 19 x 900mm, Aluminum Bronze (EX1303-900A)
- AMPG Vise Stop, 1/2 To 1" Capacity (Z9030)
- VEGA Spanner 8 Insert Bit x 1-1/2" - 5/16 He (238SP08A)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- MICRO 100 Carb End Mill, 3/16 In, 3FL, CC, Uncoated (GEC-187-3-030)
- Copperhead Carbide End Mills