Shop All Carbide End Mills
Copperhead
Endmill, 3 FL, 20
Mfr # 62326
Zoro # G1702069
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Number of Flutes 3
- Length of Cut 38 mm
- Corner Radius 1 mm
- Shank Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 62326
- Zoro # G1702069
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100 mm |
Length of Cut | 38 mm |
Corner Radius | 1 mm |
Shank Dia. | 20 mm |
Milling Dia. | 20 mm |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,3 FL,20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Recip Saw Blade, TPI 14, 25 UNT, PK4 (20179B9114R)
- STARRETT Caliper (27-24)
- KRAFT TOOL Walking Edger, 8" x 4" 3/8"R (CC167-01)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 9/64 (C18435)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- GS TOOLING 3/16" Diameter x 3/16" Shank 4-Flute Stub Length Double End Yellow Series Carbide End Mills (102338)
- Copperhead End Mills