Shop All Carbide End Mills
Copperhead
Endmill, 3 FL, 20
Mfr # 62319
Zoro # G1708947
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Number of Flutes 3
- Length of Cut 38 mm
- Milling Dia. 20 mm
- Corner Radius 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 62319
- Zoro # G1708947
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100 mm |
Length of Cut | 38 mm |
Milling Dia. | 20 mm |
Corner Radius | 1.5 mm |
Shank Dia. | 20 mm |
Details
Number of Flutes | 3 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,3 FL,20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 6 pt Metric Socket, 6 Points (41710)
- VEGA Phillips 3 Socket Bit x 1 1/2" - 1/2 Sq (338P3SB)
- CLEVELAND Chucking Reamer, 3/16" Size, HSS, Spiral (C29565)
- WESTWARD Silver/Deming Drill, 37/64, Co, 118Deg (5TVN2)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- OSG End Mill, Carbide, 1/2, 2 FL, Corner Radius (20225200)
- Copperhead Carbide End Mills