Shop All Carbide End Mills
Copperhead
Endmill, 3 FL, 18
Mfr # 62324
Zoro # G1700300
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Number of Flutes 3
- Length of Cut 32 mm
- Milling Dia. 18 mm
- Shank Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 62324
- Zoro # G1700300
- UPC # 10078371623248
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100 mm |
Length of Cut | 32 mm |
Milling Dia. | 18 mm |
Shank Dia. | 18 mm |
Corner Radius | 1.5 mm |
Details
Number of Flutes | 3 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,3 FL,18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 24 x 27 mm 45-Degree Offset Box End Wrench (WBE24324)
- SLICE Top Sheet/Liner Cutter Utility, 3 1/2 in L (10585)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 6-32 and 36 Drill (95304)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- MICRO 100 Carb End Mill, 13/64 In, 2FL, CC, Uncoated (GEM-203-2)
- Copperhead Carbide End Mills