Shop All Carbide End Mills
Copperhead
Endmill, 3 FL, 16
Mfr # 62289
Zoro # G1707477
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 89 mm
- Number of Flutes 3
- Length of Cut 32 mm
- End Mill Material Carbide
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 62289
- Zoro # G1707477
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 89 mm |
Length of Cut | 32 mm |
Milling Dia. | 16 mm |
Shank Dia. | 16 mm |
Corner Radius | 2 mm |
Details
Number of Flutes | 3 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,3 FL,16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Deluxe Ball Knob, 1/2-13 Thread Size, 0.75" Type, GP Phenolic (0155-C)
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (J7322HT)
- KESON Metric and SAE Tape Measure (PGPRO18M25V)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-6-5PK)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COBRA CARBIDE Endmill, Standard Uncoated, 17/32, Number of Flutes: 4 (22754)
- Copperhead Carbide End Mills