Shop All Carbide End Mills
Copperhead
Endmill, 3 FL, 16
Mfr # 62287
Zoro # G1703679
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 89 mm
- Number of Flutes 3
- Length of Cut 32 mm
- Material - Machining Carbide
- Milling Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 62287
- Zoro # G1703679
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 89 mm |
Length of Cut | 32 mm |
Milling Dia. | 16 mm |
Shank Dia. | 16 mm |
Corner Radius | 1.5 mm |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,3 FL,16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Chicago® Grip with Latch 0.37-Inch Cable (1684-5H)
- KNIPEX 10 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 250)
- TOUGHBUILT Framer Suspension Rig (TB-303-6)
- IDEAL Replacement Die, For RJ45 (30-559)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- MICRO 100 Carb End Mill, 7/64 In, 3FL, CC, Uncoated (GEM-109-3)
- Copperhead Carbide End Mills