Shop All Carbide End Mills
Copperhead
Endmill, 3 Fl, 15/32
Mfr # 14283
Zoro # G1640067
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Number of Flutes 3
- Length of Cut 1-1/4"
- End Mill Material Carbide
- Corner Radius 0.015"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 14283
- Zoro # G1640067
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/4" |
Corner Radius | 0.015" |
Milling Dia. | 15/32" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 3 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,3 Fl,15/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JIGSAW BLADE 5-1/4"" 10T (1991476)
- JET Coil Spring W/ Cover (10605002A1)
- DICKIES 5-Pocket Tool Pouch / Work Apron (57080)
- RIDGID Drain Cleaning Attachment (66568)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 17/32, Number of Flutes: 2 (20131)
- Copperhead End Mills