Shop All Carbide End Mills
Copperhead
Endmill, 3 FL, 1/4, End Mill Style: Square
Mfr # 14230
Zoro # G1645344
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 3
- End Mill Style Square
- Length of Cut 3/4"
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 14230
- Zoro # G1645344
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,3 FL,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Angle Finder, 90 deg., 5 in., Blue (30PA67)
- KLEIN TOOLS Wide Range Distribution Grip, EHS Wire (1647724)
- KESON Engineers and SAE Tape Measure (PG181025ALV)
- HOUGEN RotaLoc Fabricator's Annular Cutter Kit (17701)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (20240800)
- Copperhead End Mills