Shop All Carbide End Mills
Copperhead
Endmill, 3 FL, 14
Mfr # 62267
Zoro # G1710076
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 89 mm
- Number of Flutes 3
- Length of Cut 26 mm
- Shank Dia. 14 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 62267
- Zoro # G1710076
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 89 mm |
Length of Cut | 26 mm |
Shank Dia. | 14 mm |
Milling Dia. | 14 mm |
Corner Radius | 1 mm |
Details
Number of Flutes | 3 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,3 FL,14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Easy Cut Waffle Pad - Natural Rubber 18" X 18" X 3/8" (R18X18MSW)
- MAKITA 5" Random Orbit Sander with Case (BO5030K)
- INTERNAL TOOL A .500 X .0312 Deep Slotting Key Cutter (57-1220)
- CLIP & CARRY Kydex Sheath for the Leatherman Free P4, LP4-CF-BLK (LP4-CF-BLK)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.045, 2 FLT (RME-015-2X)
- Copperhead End Mills