Shop All Carbide End Mills
Copperhead
Endmill, 3 Fl, 13/32
Mfr # 14267
Zoro # G1683555
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4"
- Number of Flutes 3
- Length of Cut 1"
- Milling Dia. 13/32"
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 14267
- Zoro # G1683555
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-3/4" |
Length of Cut | 1" |
Milling Dia. | 13/32" |
Shank Dia. | 7/16" |
Corner Radius | 0.015" |
Details
Number of Flutes | 3 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,3 Fl,13/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pick-Up Tool, Mag, 6-3/8 to 25 L, 3 lb Pull (10E742)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 8"L, SDS Plus (HC2052)
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 3/8" Socket Adaptor (DW2542IR)
- KRAFT TOOL Squeegee Head w/Threaded Handle B, 36 (GG236-01)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- MASTERCUT TOOL 1/2x5/8x1/2x3 4FL Square Double End Stubmill (202-330)
- Copperhead End Mills