Shop All Carbide End Mills
Copperhead
Endmill, 3 FL, 12, Corner Radius: 2 mm
Mfr # 62242
Zoro # G1695586
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 76 mm
- Number of Flutes 3
- Length of Cut 26 mm
- End Mill Material Carbide
- Shank Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copperhead
- MFR # 62242
- Zoro # G1695586
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 76 mm |
Length of Cut | 26 mm |
Shank Dia. | 12 mm |
Corner Radius | 2 mm |
Milling Dia. | 12 mm |
Details
Number of Flutes | 3 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,3 FL,12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Replacement Blade Heads, For SK-16, PK10 (SKB-16/10)
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYN6 (64298190100)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Socket (SHD22135)
- WIHA Open End Wrench, SAE, 11/16" Head Size (20141)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (02573TN)
- Copperhead Carbide End Mills