Shop All Carbide End Mills
Copperhead
Endmill, 3 Fl, 11/32
Mfr # 14251
Zoro # G1659344
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 3
- Length of Cut 1"
- End Mill Material Carbide
- Milling Dia. 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 14251
- Zoro # G1659344
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 1" |
Milling Dia. | 11/32" |
Shank Dia. | 3/8" |
Corner Radius | 0.015" |
Details
Number of Flutes | 3 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,3 Fl,11/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-1/4" HSS Bright Jobber Length Drill Bit (6NRY0)
- MARSHALLTOWN Concrete Finish Trowel, 14 In, Soft Grip (MXS73SSD)
- HHIP 81 Piece Rectangular Steel Grade B Gage Block Set (4101-0022)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (40L591)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/32, 9/16 Cut L (01562)
- Copperhead Carbide End Mills