Shop All Carbide End Mills
Copperhead
Endmill, 3 FL, 10
Mfr # 62215
Zoro # G1703146
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Number of Flutes 3
- Length of Cut 22 mm
- Milling Dia. 10 mm
- Shank Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 62215
- Zoro # G1703146
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 70 mm |
Length of Cut | 22 mm |
Milling Dia. | 10 mm |
Shank Dia. | 10 mm |
Corner Radius | 1 mm |
Details
Number of Flutes | 3 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,3 FL,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, SAE, 8 pcs. (54DG30)
- INNOVATIVE COMPONENTS Fluted Knob, 1/2-13 Thread Size, 1.25"L, Steel (GN8C1250F6---21)
- TOOLPRO 316 in Piloted Down Spiral Cutout Bits 2Pack, 2PK (TP43218)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DPMT, 1, Carbide (DPMT21.51ESU-AC8025P)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- CGS TOOL The Beast Roughing End Mill 4Fl 1/2"Dia 1"Loc 3"Oal W/Altin (1018-ALTiN)
- Copperhead End Mills