Shop All Carbide End Mills
Copperhead
Endmill, 2 FL Uncoated, 8
Mfr # 29744
Zoro # G1667820
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63 mm
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 20 mm
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29744
- Zoro # G1667820
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 63 mm |
Length of Cut | 20 mm |
Shank Dia. | 8 mm |
Milling Dia. | 8 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL Uncoated,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Pouch, Tool Sheath, Tan, Leather, 1 Pockets (J95218)
- WESTWARD Alloy Steel Tap, 7/16-20 UNF (CCT1060-118)
- WIHA Insulated Tool Set, 10 pc. (32891)
- DRILL AMERICA G Cobalt Jobber Length Drill Bit (DWDCOG)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22502)
- Copperhead End Mills