Shop All Carbide End Mills
Copperhead
Endmill, 2 FL Uncoated, 3/8, Corner Radius: 0.015"
Mfr # 29694
Zoro # G1691517
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 2
- Length of Cut 1"
- Shank Dia. 3/8"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29694
- Zoro # G1691517
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 1" |
Shank Dia. | 3/8" |
Corner Radius | 0.015" |
Milling Dia. | 3/8" |
Details
Number of Flutes | 2 |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Endmill,2 FL Uncoated,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 2" #30 Torx Drive Bits (15-Pack) (DT302P15)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10-100')
- ELECTRIDUCT Bi-Metal 5.13" Hole Saw with 3/8" Pilot Bit (TL-HOLESAW-513)
- CAPRI TOOLS 3/8" Drive Socket Set, 24 pcs (CP12320-24SSDR)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COBRA CARBIDE Endmill, Metric Endmills Uncoated, 5, Length of Cut: 11 mm (23906)
- Copperhead End Mills