Shop All Carbide End Mills
Copperhead
Endmill, 2 FL Uncoated, 3/8
Mfr # 29648
Zoro # G1677124
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 1-1/2"
- Milling Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29648
- Zoro # G1677124
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 1-1/2" |
Milling Dia. | 3/8" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,2 FL Uncoated,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Thickness Gage, 0-0.050 In (7326A)
- SUPERCUT 142-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (482942)
- PRO-GRADE TOOLS Stripping Bar, 1" Hex, 48" (63148)
- BONDHUS 7mm Ball End Screwdriver Hex 7mm (10670)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 2 FLT (SEM-125-02)
- Copperhead End Mills