Shop All Carbide End Mills
Copperhead
Endmill, 2 FL Uncoated, 3
Mfr # 29716
Zoro # G1661487
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 mm
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 12 mm
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copperhead
- MFR # 29716
- Zoro # G1661487
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 38 mm |
Length of Cut | 12 mm |
Shank Dia. | 3 mm |
Milling Dia. | 3 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,2 FL Uncoated,3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Spindle, Reel Stand, 76 In (684)
- PROTO 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (J4712)
- SLICE Craft Blades (Curved Edge, Rounded Tip) (10520)
- HOUGEN HMD905 Mag Drill 2 Spd/Swivel/Coolant 115V (0905104)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/64, 3/8 Cut L (01557)
- Copperhead End Mills