Shop All Carbide End Mills
Copperhead
Endmill, 2 FL Uncoated, 25, Corner Radius: 1.5 mm
Mfr # 29913
Zoro # G1680177
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Number of Flutes 2
- Length of Cut 38 mm
- Milling Dia. 25 mm
- Shank Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29913
- Zoro # G1680177
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100 mm |
Length of Cut | 38 mm |
Milling Dia. | 25 mm |
Shank Dia. | 25 mm |
Corner Radius | 1.5 mm |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,2 FL Uncoated,25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 165 ft Engineer's Tape Measure, 1/2 in Blade (FLT10165)
- URREA Heavy-duty SAE/metric ball-end L-type hex key set 22Pc (49822HD)
- OSG Die Item, 5/16"-18 Die Thread, 1" W (2703200)
- MASTER MAGNETICS FLEX RETRIEVNG MAGNET19"" (07229)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- MICRO 100 Carbide End Mill, 0.031, Cut 0.047, 2 FLT (SME-031-2)
- Copperhead End Mills