Shop All Carbide End Mills
Copperhead
Endmill, 2 FL Uncoated, 20
Mfr # 29889
Zoro # G1674954
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Number of Flutes 2
- Length of Cut 38 mm
- Finish - Machining Uncoated
- Shank Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29889
- Zoro # G1674954
- UPC # 4014549278079
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100 mm |
Length of Cut | 38 mm |
Shank Dia. | 20 mm |
Corner Radius | 2 mm |
Milling Dia. | 20 mm |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,2 FL Uncoated,20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Digital caliper ABS with rod type depth gauge- Measuring range: 150 (412818 150)
- BESSEY 36 Clutch Bar Clamp (GSCC2.536)
- K-TOOL INTERNATIONAL Ratchet Box End Wrench, 12 pt., 1/2"x9/16" (KTI-45216)
- STARRETT Pin Vise, 0.025-0.075 In, Tapered Collet (240B)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.010, Number of Flutes: 2 (26045)
- Copperhead End Mills