Shop All Carbide End Mills
Copperhead
Endmill, 2 FL Uncoated, 18, Corner Radius: 1 mm
Mfr # 29865
Zoro # G1671174
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Number of Flutes 2
- Length of Cut 32 mm
- End Mill Material Carbide
- Milling Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29865
- Zoro # G1671174
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100 mm |
Length of Cut | 32 mm |
Milling Dia. | 18 mm |
Corner Radius | 1 mm |
Shank Dia. | 18 mm |
Details
Number of Flutes | 2 |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Endmill,2 FL Uncoated,18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Claw Hammer Handle, 16 oz., 14", Industrial (65382GRA)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/8 x 3 in. Slotted 1/8" (72112)
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.2081X60)
- K-TOOL INTERNATIONAL 24" L 3-1/2" Cap. Aluminum Aluminum Pipe Wrench, 3-1/2" Cap, 24" (KTI-49124)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/32, 5/8 Cut L (07570TF)
- Copperhead Carbide End Mills