Shop All Carbide End Mills
Copperhead
Endmill, 2 FL Uncoated, 16
Mfr # 29843
Zoro # G1679650
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 89 mm
- Number of Flutes 2
- Length of Cut 32 mm
- End Mill Material Carbide
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copperhead
- MFR # 29843
- Zoro # G1679650
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 89 mm |
Length of Cut | 32 mm |
Shank Dia. | 16 mm |
Corner Radius | 2 mm |
Milling Dia. | 16 mm |
Details
Number of Flutes | 2 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,2 FL Uncoated,16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 11 110)
- KIPP Tether Cable Form:A With Eye And Crimp Termin L=500, Stainless Steel, Comp:Aluminum (K0367.0500)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 33/64 (C12186)
- WILLIAMS 1/4" Dr, 5/16" Size, SAE Hex Bit Socket, 6 Pts, Overall Length: 1-1/2" (MA-10A)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 3 FLT (SEM-250-03)
- Copperhead Carbide End Mills