Shop All Carbide End Mills
Copperhead
Endmill, 2 FL Uncoated, 12, Overall Length: 76 mm
Mfr # 29769
Zoro # G1669844
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 76 mm
- Number of Flutes 2
- Length of Cut 26 mm
- Milling Dia. 12 mm
- Corner Radius 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29769
- Zoro # G1669844
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 76 mm |
Length of Cut | 26 mm |
Milling Dia. | 12 mm |
Corner Radius | 2 mm |
Shank Dia. | 12 mm |
Details
Number of Flutes | 2 |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Endmill,2 FL Uncoated,12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL 1-1/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (518)
- HANSON High Carbon Steel Machine Screw Plug Tap 12-24 NC (8032)
- DRILL AMERICA #35 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX635)
- PROTO Socket Bit 1/2 in Dr, 4 5/8 in L, Chrome (J54411/4XL)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- MASTERCUT TOOL 5x16x5x50 4FL Ball Endmill (311-018)
- Copperhead Carbide End Mills