Shop All Carbide End Mills
Copperhead
Endmill, 2 FL Uncoated, 12
Mfr # 29759
Zoro # G1672434
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 76 mm
- Number of Flutes 2
- Length of Cut 26 mm
- Material - Machining Carbide
- Shank Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29759
- Zoro # G1672434
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 76 mm |
Length of Cut | 26 mm |
Shank Dia. | 12 mm |
Milling Dia. | 12 mm |
Corner Radius | 0.25 mm |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Description
Endmill,2 FL Uncoated,12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (4LXW8)
- GERBER Axe, 26-1/2 in Overall L (31-003773)
- DRILL AMERICA 1-3/16"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-3/16)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 2-17/ (9AC24)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated, 1/4, End Mill Material: Carbide (28822)
- Copperhead Carbide End Mills