Shop All Carbide End Mills
Copperhead
Endmill, 2 FL Uncoated, 11/32
Mfr # 29690
Zoro # G1680229
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 2
- Length of Cut 1"
- Finish - Machining Uncoated
- Milling Dia. 11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29690
- Zoro # G1680229
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 1" |
Milling Dia. | 11/32" |
Shank Dia. | 3/8" |
Corner Radius | 0.015" |
Details
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL Uncoated,11/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking Pliers Set, Canvas Tote Bag, 5pcs. (2077704)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-111)
- VEGA INDUSTRIES Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A-C5)
- BON TOOL Bon 22-576 Fresno Bracket, Threaded Handle (22-576)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- OSG Carbide End Mill, 402, 5.0mm D, 16mm Cut L (402-1968)
- Copperhead Carbide End Mills