Shop All Carbide End Mills
Copperhead
Endmill, 2 FL Uncoated, 10
Mfr # 29727
Zoro # G1658109
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Number of Flutes 2
- Length of Cut 22 mm
- End Mill Material Carbide
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29727
- Zoro # G1658109
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 70 mm |
Length of Cut | 22 mm |
Milling Dia. | 10 mm |
Shank Dia. | 10 mm |
Corner Radius | 0.25 mm |
Details
Number of Flutes | 2 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,2 FL Uncoated,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-1/32 (H8812OW)
- CHICAGO-LATROBE 20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS #61-#80 (57720)
- PRO-GRADE TOOLS 1/2" Drive Flexible Flex Head Ratchet, 1/2"Dr. , 10" (14017)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEM-062-4X)
- Copperhead Carbide End Mills