Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 8, Overall Length: 63 mm
Mfr # 29723
Zoro # G1674525
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63 mm
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 20 mm
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29723
- Zoro # G1674525
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 63 mm |
Length of Cut | 20 mm |
Milling Dia. | 8 mm |
Shank Dia. | 8 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,2 FL,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Open End, 10mm (19ZC66)
- EKLIND 9-Piece Hex Key Set, L, Long, 2 Tips, Metric, Steel, Black Oxide, Plastic Case, 13609 (13609)
- KODIAK CUTTING TOOLS 1/16 Carbide Endmill 4 Flute Single End ALTIN Coated (5466362)
- IRWIN HSS Step Drill Bit 1 Size, 7/8 In w/Steps (UNIBIT 11)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- MICRO 100 Carbide End Mill, 1/32, Cut 1/16, 3 FLT (SEM-031-03)
- Copperhead Carbide End Mills