Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 8
Mfr # 29757
Zoro # G1663550
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63 mm
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 20 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29757
- Zoro # G1663550
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 63 mm |
Length of Cut | 20 mm |
Shank Dia. | 8 mm |
Milling Dia. | 8 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 7Ton MultiPurpose Bearing Pulley Puller Kit (OTC4532)
- WESTWARD WESTWARD Rolling Tool Cabinet, 4-Drawers, Gloss Black, 34.5" W x 19.5" D x 33.5" H (31CE51)
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (J7322HT)
- TE-CO Clamping Kit, 9/16, 1/2-13 Stud, 52 Pcs (20401)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Extra Long TICN Coated (5465867)
- Copperhead Carbide End Mills