Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 8
Mfr # 29722
Zoro # G1670264
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 63 mm
- Number of Flutes 2
- Length of Cut 19 mm
- Material - Machining Carbide
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29722
- Zoro # G1670264
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 63 mm |
Length of Cut | 19 mm |
Milling Dia. | 8 mm |
Shank Dia. | 8 mm |
Corner Radius | 0.2 mm |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Heel Jaw/Pin, For 10 In Pipe Wrench (31D064)
- HOUGEN Copperhead Carbide Cutter Kit 9/16, 11/16, 13/16 in. 1 in. DOC (18981-1)
- STANDARD IGNITION Multi-Function Socket, S-43N (S-43N)
- LENOX ARBOR 3/8"" DRL SNPBCK 5L (1779669)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- HARVEY TOOL Undercutting End Mill - 270°, 0.3750" (3/8) (52924-C3)
- Copperhead Carbide End Mills