Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 7/32, Shank Dia.: 1/4"
Mfr # 29642
Zoro # G1656727
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 2
- Length of Cut 3/4"
- End Mill Material Carbide
- Milling Dia. 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29642
- Zoro # G1656727
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Milling Dia. | 7/32" |
Shank Dia. | 1/4" |
Corner Radius | 0.01" |
Details
Number of Flutes | 2 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,2 FL,7/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 45mm Diameter ER-16 Collet Chuck (3901-5016)
- MIGHTY MAXX Tin Snips Universal 8in (083-11241)
- HHIP 4" Horizontal/Vertical Machine Vise - Holds Shafts & Round Parts (3900-1720)
- TITAN Impact Bit Set, 5 pcs., 2" (16075)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- OSG Carbide End Mill, 5/32in dia, 9/16in Cut L (36700811)
- Copperhead Carbide End Mills