Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 5/8
Mfr # 29677
Zoro # G1679827
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 2-1/2"
- Shank Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29677
- Zoro # G1679827
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4-1/2" |
Length of Cut | 2-1/2" |
Shank Dia. | 5/8" |
Milling Dia. | 5/8" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F9/32)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (THP-309-OR)
- THRIFCO PLUMBING 20 Inch Plastic Hair Snake (5006030)
- OSG Spiral Point Tap, Plug, 2 (2885300)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- SGS Carbide 1/8In End Mill (31880)
- Copperhead End Mills