Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 5/8
Mfr # 29661
Zoro # G1661609
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Number of Flutes 2
- Length of Cut 2-1/2"
- End Mill Material Carbide
- Corner Radius 0.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29661
- Zoro # G1661609
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 5" |
Length of Cut | 2-1/2" |
Corner Radius | 0.03" |
Shank Dia. | 5/8" |
Milling Dia. | 5/8" |
Details
Number of Flutes | 2 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,2 FL,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Bolt Cutters Tubular Handles 24" (ETBC24)
- WESTWARD Hex Rethreading Die, Carbon Steel, M20 (10T938)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-10-10-1/2)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401L95)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- HARVEY TOOL Undercutting End Mill - 270 Deburring Undercut, 0.2500" (1/4), Neck Length: 3/8" (980616-C3)
- Copperhead End Mills