Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 5/8
Mfr # 29655
Zoro # G1653866
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Number of Flutes 2
- Length of Cut 2-1/2"
- End Mill Material Carbide
- Milling Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29655
- Zoro # G1653866
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4-1/2" |
Length of Cut | 2-1/2" |
Milling Dia. | 5/8" |
Shank Dia. | 5/8" |
Corner Radius | 0.06" |
Details
Number of Flutes | 2 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,2 FL,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Reciprocating Saw Blade, 25 PK (21229B9110GR)
- MILWAUKEE TOOL 3" Hole Dozer Bi-Metal Hole Saw (49-56-9637)
- MAG-MATE Parts Retriever Magnet, 11 Lb, Short Hdl (PR7400)
- PFERD 10" Mill File - Tapered, Second Cut (19008)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 4 FLT (SEM-125-04X)
- Copperhead End Mills