Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 5/8
Mfr # 29634
Zoro # G1679790
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 1-1/4"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29634
- Zoro # G1679790
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 1-1/4" |
Shank Dia. | 5/8" |
Milling Dia. | 5/8" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 13-143 Wedge Darby, Mag 48" (13-143)
- OSG Spiral Point Tap, Plug 3 Flutes (3370014205)
- URREA 1/4'' Non-Sparking Cold Cut Chisel (UH86A-1/4)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87149)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- MICRO 100 Carb End Mill, 1/16 In, 3FL, CC, AlTiN Coat (GEC-062-3-010X)
- Copperhead Carbide End Mills