Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 5/16
Mfr # 29689
Zoro # G1676659
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Number of Flutes 2
- Length of Cut 1-1/4"
- Material - Machining Carbide
- Milling Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29689
- Zoro # G1676659
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/4" |
Milling Dia. | 5/16" |
Shank Dia. | 5/16" |
Corner Radius | 0.015" |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 50 ft. Tape Measures, 3/8" Blade (KTS510-50-N)
- DIABLO Torx #20 X 6 in. L Driver Bit Black Oxide 1 pc (DT206P1)
- CRESCENT NICHOLSON 10" Round Single Cut Second File (12051)
- ONSRUD Router Bit, HSS, 1/8 D, 1/2 Cut L, 1 Flute (11-01)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- HOLEX Solid Carbide Square End Mill, 12 mm, TiAlN Coated (202760 12)
- Copperhead End Mills