Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 3/4
Mfr # 29740
Zoro # G1665687
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 2-1/2"
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29740
- Zoro # G1665687
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 5" |
Length of Cut | 2-1/2" |
Shank Dia. | 3/4" |
Milling Dia. | 3/4" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,2 FL,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Cast Mag Float, Bevel End, 16" X 3 1/2" Comfort Grip Handle (22-122)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.90mm (36414)
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb, PK2 (DCBP520-2)
- APEX TOOL GROUP Adapter, 3/4 Inch F X 1/2 Inch M (EX-506)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 3 FLT (SEM-093-03X)
- Copperhead End Mills