Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 25, Length of Cut: 38 mm
Mfr # 29789
Zoro # G1661758
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 101 mm
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 38 mm
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29789
- Zoro # G1661758
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 101 mm |
Length of Cut | 38 mm |
Shank Dia. | 25 mm |
Milling Dia. | 25 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,2 FL,25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #12 (C22702)
- DRILL AMERICA 1-1/8" HSS 3MT Spiral Flute Bridge Reamer (DWRRB1-1/8)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C27670)
- WILDE 10" WATER PUMP SLIP JOINT PLIERS-BLACK OXIDE-BULK (G253.B/BB)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (206-001350B)
- Copperhead Carbide End Mills