Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 25, Corner Radius: 1 mm
Mfr # 29912
Zoro # G1657558
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Number of Flutes 2
- Length of Cut 38 mm
- Corner Radius 1 mm
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29912
- Zoro # G1657558
- UPC # 4014549278482
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100 mm |
Length of Cut | 38 mm |
Corner Radius | 1 mm |
Shank Dia. | 25 mm |
Milling Dia. | 25 mm |
Details
Number of Flutes | 2 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,2 FL,25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. x 10 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4330)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single End End Mill, Milling Dia.: 5/16" (DWCF310)
- WESTWARD Hand File, Knife Shape, 12 In, 26/28 TPI (12F818)
- WARNER Scraper, 2" , Number of Pieces: 1 (10018)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- OSG Carbide End Mill, 404, 1/16 D, 3/16 Cut L (404-0625)
- Copperhead Carbide End Mills