Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 25
Mfr # 29918
Zoro # G1664950
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Number of Flutes 2
- Length of Cut 38 mm
- Material - Machining Carbide
- Shank Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29918
- Zoro # G1664950
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100 mm |
Length of Cut | 38 mm |
Shank Dia. | 25 mm |
Corner Radius | 1 mm |
Milling Dia. | 25 mm |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Saw, Adj Depth Cntrll - Lock-O (12S4218-01)
- GEARWRENCH 12 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84930N)
- PROTO 5/8" x 3/16" Long Aligning Punch (J155/8S2)
- WRIGHT TOOL Attachment 3/8" Drive Adaptor - 3/8"Fema (3452)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455912)
- Copperhead End Mills