Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 25
Mfr # 29917
Zoro # G1681050
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 101 mm
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 38 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29917
- Zoro # G1681050
- UPC # 4014549278543
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 101 mm |
Length of Cut | 38 mm |
Shank Dia. | 25 mm |
Milling Dia. | 25 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 15/16 in. X 3 in. 12,000-Series Annular Cutter (3-12230)
- HHIP 3/4" Square Shoulder Indexable End Mill (5822-0750)
- KRAFT TOOL Touch-Up Roller, Flat Face Joint, 1/2" (CC570)
- FEIN Pin Pilot Universal 6 (63134998360)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COBRA CARBIDE Endmill, Metric Uncoated, 6, Number of Flutes: 4 (23959)
- Copperhead Carbide End Mills