Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 25
Mfr # 29916
Zoro # G1677334
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Number of Flutes 2
- Length of Cut 38 mm
- End Mill Material Carbide
- Corner Radius 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29916
- Zoro # G1677334
- UPC # 4014549278536
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100 mm |
Length of Cut | 38 mm |
Corner Radius | 2 mm |
Milling Dia. | 25 mm |
Shank Dia. | 25 mm |
Details
Number of Flutes | 2 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,2 FL,25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Center Punch, 3/16" (KTI-72932)
- DRILL AMERICA m16x1.5 HSS Plug Tap and 14.50mm HSS Drill Bit (POUM16X1.5)
- DRILL AMERICA 5/16" HSS Straight Flute Hand Reamer (DWRRHD5/16)
- HOUGEN HMD905 Mag Drill 2 Spd/Coolant 115V (0905102)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- MICRO 100 Carb End Mill, 9/16 In, 2FL, CC, Uncoated (GEM-562-2)
- Copperhead End Mills