Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 25
Mfr # 29914
Zoro # G1679678
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Number of Flutes 2
- Length of Cut 38 mm
- Corner Radius 1.5 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29914
- Zoro # G1679678
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100 mm |
Length of Cut | 38 mm |
Corner Radius | 1.5 mm |
Milling Dia. | 25 mm |
Shank Dia. | 25 mm |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Crimper, Deutsch Conn, 16 AWG, 20 (902-499)
- MILWAUKEE TOOL 3/8" DRIVE 10MM HEX BIT SOCKET (45-34-1056)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H324HG)
- GREENLEE Rebuild Kit For 746 For Serial Abm (04343)
- COPPERHEAD Endmill, 3 FL, 12, Corner Radius: 2 mm (62242)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- GWS TOOL GROUP 312970 End Mill (312970)
- Copperhead Carbide End Mills