Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 20
Mfr # 29893
Zoro # G1654329
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 101 mm
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 38 mm
- Shank Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29893
- Zoro # G1654329
- UPC # 14549278332
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 101 mm |
Length of Cut | 38 mm |
Shank Dia. | 20 mm |
Milling Dia. | 20 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT Taping Knife, Stainless Steel, 8 in. (G05638)
- MILWAUKEE TOOL 1/4 in. Drive 10mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9048)
- DRILL AMERICA 1/16-1/4" T-Handle Tap Wrench (DWTD328)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.74mm (112200740)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- YG-1 TOOL CO Carbide End Mill, Sq, 7/16, 2 Cut L (08588TF)
- Copperhead End Mills