Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 20
Mfr # 29892
Zoro # G1676360
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Number of Flutes 2
- Length of Cut 38 mm
- Corner Radius 2 mm
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Copperhead
- MFR # 29892
- Zoro # G1676360
- UPC # 4014549278093
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100 mm |
Length of Cut | 38 mm |
Corner Radius | 2 mm |
Shank Dia. | 20 mm |
Milling Dia. | 20 mm |
Details
Number of Flutes | 2 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,2 FL,20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Manual Pipe Threading Replacement Dies, 3/4" Alloy Right-Hand NPT, 4-Piece (37830)
- HOUGEN-OGURA 1/2 in. B Round Die, 5/64-3/8THK (75582)
- DEWALT 6-1/2" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3508)
- WESTWARD Combination Wrench, SAE, 1-3/8in Size (1EYF4)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 2 FL Uncoated, 1/4, End Mill Style: Square (29612)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 7/8, Number of Flutes: 4 (22912)
- Copperhead Carbide End Mills