Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 20
Mfr # 29890
Zoro # G1662144
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Number of Flutes 2
- Length of Cut 38 mm
- Material - Machining Carbide
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29890
- Zoro # G1662144
- UPC # 4014549278086
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100 mm |
Length of Cut | 38 mm |
Milling Dia. | 20 mm |
Corner Radius | 2 mm |
Shank Dia. | 20 mm |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Prewinder, Steel, 6-32 (53561)
- TEKTON 1/2 Inch Drive x 5/8 Inch 12-Point Socket (SHD22216)
- KO-KEN Bit Socket 12mm Hex 25mm 3/8 Sq. Drive (3012M.25-12)
- BUYERS PRODUCTS Truck Box Tray, Black (1702940TRAY)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.008, Number of Flutes: 4 (26033)
- Copperhead Carbide End Mills