Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 18
Mfr # 29871
Zoro # G1672635
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Number of Flutes 2
- Length of Cut 32 mm
- Material - Machining Carbide
- Corner Radius 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29871
- Zoro # G1672635
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100 mm |
Length of Cut | 32 mm |
Corner Radius | 2 mm |
Milling Dia. | 18 mm |
Shank Dia. | 18 mm |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 1/8 in Precision Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D202-6C)
- SAMMYS Sammy X-Press Anchor Installation Tool (8196910)
- SUPERCUT 130.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (524321)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-25E)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- GS TOOLING 7/16" Diameter x 7/16" Shank 4-Flute Extra Long Length Yellow Series Carbide End Mills (102560)
- Copperhead Carbide End Mills