Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 1/8
Mfr # 29609
Zoro # G1668645
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 2
- Length of Cut 1/2"
- Shank Dia. 1/8"
- Milling Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29609
- Zoro # G1668645
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/2" |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Corner Radius | 0.01" |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Splitring Magniplier, 7-5/8 in Overall L (31-003596)
- GENERAL TOOLS Screwdrivr Set5Pc Offset (8071)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 0, D= M03, D1= 18 mm, Electropolished (K0250.003)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/8" (29mm) (DCH0118-G)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 2 FL, 7/16, End Mill Material: Carbide (29691)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 2FL Square Double End Endmill (201-118)
- Copperhead Carbide End Mills