Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 16, Corner Radius: 1 mm
Mfr # 29837
Zoro # G1691124
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 89 mm
- Number of Flutes 2
- Length of Cut 32 mm
- End Mill Material Carbide
- Milling Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29837
- Zoro # G1691124
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 89 mm |
Length of Cut | 32 mm |
Milling Dia. | 16 mm |
Corner Radius | 1 mm |
Shank Dia. | 16 mm |
Details
Number of Flutes | 2 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,2 FL,16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=M08X20, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X20)
- DRILL AMERICA F Solid Carbide Drill Bit (DMODF)
- DEWALT Charger Box, Multi-Port, USB, 5.0 Ah, Li-ion (DWST08050)
- 3M Oil Test Strip Kit 1010 40 st/btl, PK10 (05510)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- MASTERCUT TOOL 3/8 4FL SQ EM (211-246)
- Copperhead End Mills