Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 16
Mfr # 29849
Zoro # G1679687
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 89 mm
- Number of Flutes 2
- Length of Cut 32 mm
- Material - Machining Carbide
- Shank Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29849
- Zoro # G1679687
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 89 mm |
Length of Cut | 32 mm |
Shank Dia. | 16 mm |
Milling Dia. | 16 mm |
Corner Radius | 1.5 mm |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1403)
- MAYHEW 2.25 x 0.75 in. Mason Chisel with Safety Handguard (MY35705)
- OEMTOOLS 24" 1/2" Drive Breaker Bar (27121)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18013)
- COPPERHEAD Endmill, 3 FL, 3/16, Overall Length: 2" (14211)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- COPPERHEAD Endmill, 3 FL Uncoated, 3/8, Length of Cut: 1-1/2" (14261)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 2 FL, 16 (29831)
- YG-1 TOOL CO 4 Flute Extra Long Length Ball Nose Ticn-Coated Carbide (53901TC)
- Copperhead End Mills