Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 16
Mfr # 29831
Zoro # G1671576
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 89 mm
- Number of Flutes 2
- Length of Cut 32 mm
- End Mill Material Carbide
- Corner Radius 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29831
- Zoro # G1671576
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 89 mm |
Length of Cut | 32 mm |
Corner Radius | 1 mm |
Shank Dia. | 16 mm |
Milling Dia. | 16 mm |
Details
Number of Flutes | 2 |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,2 FL,16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Vise, 0.050-0.125 In, Nickel Plated (162C)
- MAKITA 18V LXT® 5.0Ah Battery (BL1850B)
- KAI U.S.A. LTD. KERSHAW Cryo Hinderer Ss Folder Blk Ti (1555TI)
- LISLE 1/4", 3/8" Drive SAE/Metric, 8 pcs (70500)
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8, End Mill Style: Square (14297)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 2 FL, 1/4 (29645)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 2 FL Uncoated, 5/8, Overall Length: 5" (29617)
- KODIAK CUTTING TOOLS 3/16 2 Flute Carbide Endmill Single End Ball Nose TICN Coated (5464404)
- Copperhead Carbide End Mills