Shop All Carbide End Mills
Copperhead
Endmill, 2 FL, 15/32
Mfr # 29701
Zoro # G1683397
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- Number of Flutes 2
- Length of Cut 1-1/4"
- Corner Radius 0.015"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Copperhead
- MFR # 29701
- Zoro # G1683397
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/4" |
Corner Radius | 0.015" |
Shank Dia. | 1/2" |
Milling Dia. | 15/32" |
Details
Number of Flutes | 2 |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,2 FL,15/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #3 (C18056)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-11-03)
- DYNAMIC Tools 3/8" Drive 9 Piece Standard Length, Torx® Socket Set, T15 - T55 (D010018)
- EXCEL BLADES K30 Rite-Cut Non-Roll Hobby Knife with Safety Cap, Asst. Color, 12pk (16030)
- COPPERHEAD Endmill, 2 FL, 1/4, Length of Cut: 3/4" (29646)
- COPPERHEAD Endmill, 3 Fl, 3/8, Overall Length: 4" (14265)
- COPPERHEAD Endmill, 3 Fl, 7/16, End Mill Style: Square (14273)
- COPPERHEAD Endmill, 3 FL Uncoated, 5/8 (14300)
- COPPERHEAD Endmill, 2 FL Uncoated, 14, End Mill Style: Square (29768)
- COPPERHEAD Endmill, 3 FL, 3/8, Length of Cut: 1-1/2" (14262)
- MASTERCUT TOOL .050x.15x1/8x1-1/2 4FL Square Mini-Mill, PowerA (207-520-1)
- Copperhead Carbide End Mills